Apply to be a TradeMaster!
Main product image of 1" Push Button Diverter Extension Kit, 1394
Magnifying glass
Hover image to zoom

1" Push Button Diverter Extension Kit, 1394

Brand:
Moen
SKU:
1394
Rating:
(2)
Q&A:
(0)
1" Push Button Diverter Extension Kit, 1394
Magnifying glass
Hover image to zoom
$48.64 each
In Stock
In Stock
Get 4 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
1" Length

Description

–
1" Push Button Diverter Extension Kit

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specs

–
Finish:

Chrome

Product Type:

Diverter

User Interface:

Push Button

Length (Inches):

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Shower diverter

Easy to replace great quality
Gary
Lake;George, New York.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Good Price and service
gary
lake george ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy