Apply to be a TradeMaster!
Main product image of Traditional 4-3/4" Replacement Handle Knob Insert (Polished Chrome), 14705
Magnifying glass
Hover image to zoom

Traditional 4-3/4" Replacement Handle Knob Insert (Polished Chrome), 14705

Brand:
Moen
SKU:
14705
Rating:
(0)
Q&A:
(0)
Traditional 4-3/4" Replacement Handle Knob Insert (Polished Chrome), 14705
Magnifying glass
Hover image to zoom
$67.28 each
In Stock
In Stock
Get 14 Tue, Nov 24

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Polished Chrome

Description

–
Moen's Traditional collection offers a time-honored design that brings a sense of comfort and style to a historic or conventional home. Provincial character balances with a refined design to create this class that transcends time.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • BAA Compliant: Yes
  • Coating: Electroplated
  • Depth: 4-3/4"
  • Height: 3/4"
  • Width: 3-31/50"
  • Faucet Part Type: Handle Insert
  • MA Approved: Yes
  • Limited lifetime warranty

Specs

–
Handle Style:

Metal Lever

Series:

Traditional

Product Type:

Handle Knob Insert

Type:

Replacement Part

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy