Apply to be a TradeMaster!
Arbor w/ MotionSense Hose Kit, 163718

Arbor w/ MotionSense Hose Kit, 163718

Brand:
Moen
SKU:
163718
Rating:
(0)
Q&A:
(0)
Arbor w/ MotionSense Hose Kit, 163718
$25.75 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description

–
Moen 163718 Arbor With Motionsense Hose Kit. Arbor styled MotionSense provides the convenience of having a kitchen faucet that can literally sense the task at hand and respond to what you need, the moment you need it. MotionSense activates flow according to your hand movements. This convenient, hands-free control, helps in accomplishing routine tasks with greater speed and efficiency. This product is replacement Hose Kit for Arbor styled MotionSense Faucets

Specs

–
Finish Family:

Stainless Steel

Product Type:

Hose Kit

Approvals:

Lead Free

Installation Type:

Deck Mount

Application:

Residential

Series:

Arbor with MotionSense

Handle Style:

Lever

Finish:

Stainless Steel

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy