Apply to be a TradeMaster!
Main product image of Single Handle Posi-Temp Tub & Shower Valve (Threaded Only)
Magnifying glass
Hover image to zoom

Single Handle Posi-Temp Tub & Shower Valve (Threaded Only)

Brand:
Moen
SKU:
2510
Rating:
(0)
Q&A:
(0)
Single Handle Posi-Temp Tub & Shower Valve (Threaded Only)
Magnifying glass
Hover image to zoom
2510 has been discontinued
Discontinued July 12, 2018
This product has been discontinued.
Direct Replacement:
1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Threaded), 62300
Brand:
Moen
SKU:62300-MOEN
(8)
Order by today, receive 151 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

Changing the look of your bathroom has never been faster and easier. The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. Best of all, the M–PACT® Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: IPS
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm