Apply to be a TradeMaster!
Main product image of 1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Threaded), 62300
Magnifying glass
Hover image to zoom

1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Threaded), 62300

Brand:
Moen
SKU:
62300-MOEN
Rating:
(8)
Q&A:
(0)
1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Threaded), 62300
Magnifying glass
Hover image to zoom
$111.04 each
In Stock
In Stock
Get 299 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: IPS
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality Product.

Great product. Just what I needed.
Jr.
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely the best replacement

After 30 years of uneven hot cold, our old unit went bad. The new one is perfect.....turn on, dial to your setting and no more power surges of hot/cold.
Tewwbulltom tom
Walker, Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good

Fixed Right on the money both parts the person who I spoke too knows his job deserves a raise LOL but true.!!!!
Me
Albuquerque
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great easy to install

None
Bill
Croswell Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would only buy if my supplier was out

The valves are expensive
Will
St Augustine fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve exactly what I needed

Was a standard replacement of an older version of this valve. Stopped the leaky shower head I had, and went in without any trouble. Shipped quickly also.
Allen
Port St Lucie, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product,easy installation

I had to relocate our Moen shower valve and used pex tubing and connectors. All worked out fine,even the wife is happy !
Augy
florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again it was great .

My product arrived damaged but supply house send me another one with no problem...that qas great and they were great...
Gil
Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy