Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded)
Magnifying glass
Hover image to zoom

1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded)

Brand:
Moen
SKU:
3510
Rating:
(0)
Q&A:
(0)
1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded)
Magnifying glass
Hover image to zoom
3510 has been discontinued
Discontinued November 10, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" M-Pact Moentrol Pressure-Balancing Valve (Threaded), U140CI
Brand:
Moen
SKU:U140CI
(0)
Order by today, receive 15 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. the M–PACT Common Valve System is as easy to install as a standard valve. built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing.

Features:
  • Connection size: 1/2"
  • Connection type: IPS
  • No. of ports: four
  • Valve meets ASSE performance requirements
  • Adjustable temp limit stop: included

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm