Apply to be a TradeMaster!
Main product image of Soap Dispenser, 3942BL (Matte Black)
Magnifying glass
Hover image to zoom

Soap Dispenser, 3942BL (Matte Black)

Brand:
Moen
SKU:
3942BL
Rating:
(0)
Q&A:
(0)
Soap Dispenser, 3942BL (Matte Black)
Magnifying glass
Hover image to zoom
$65.57 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black, Black
Product Highlight: Height
3-1/8"
Product Highlight: Color
Black

Description

–
Features:
  • matte black finish is the perfect complement to modern spaces
  • top lifts off for easy refill
  • 18 ounce refillable bottle

Specs

–
Product Type:

Soap Dispenser

Finish:

Matte Black

Black

Width:

1-7/8"

Height:

3-1/8"

Color:

Black

Application:

Kitchen

Max Deck Thickness:

2-1/4"

Spout Height:

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy