Apply to be a TradeMaster!
Main product image of Soap Dispenser, 3944ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Soap Dispenser, 3944ORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
3944ORB
Rating:
(0)
Q&A:
(0)
Soap Dispenser, 3944ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$69.25 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Brass

Description

–
Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • top lifts off for easy refill
  • 18 ounce refillable bottle

Specs

–
Finish:

Oil Rubbed Bronze

Product Type:

Soap Dispenser

Spout Reach:

3-11/16"

Spout Height:

2-9/16"

Max Deck Thickness:

2-1/4"

Theme:

Aberdeen

Material:

Brass

Capacity:

16 oz

Application:

Kitchen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy