
| Type: | Double Handle |
|---|---|
| Height: | 7.13" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Chrome Plated |
| Application: | Bathroom |
| Centers: | Centerset |
| Eschutcheon: | Yes |
| Faucet Centers: | 4" |
| Faucet Holes: | 3 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 0.75" |
| Number of Handles: | 2 |
| Pop-Up Included: | No |
| Spout Height: | 3.94" |
| Spout Reach: | 4.88" |
| Theme: | Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |