Apply to be a TradeMaster!
Main product image of Brantford 2 Handle Bathroom Faucet, 1.2 GPM, 6610 (Chrome)
Magnifying glass
Hover image to zoom

Brantford 2 Handle Bathroom Faucet, 1.2 GPM, 6610 (Chrome)

Brand:
Moen
SKU:
6610
Rating:
(0)
Q&A:
(0)
Brantford 2 Handle Bathroom Faucet, 1.2 GPM, 6610 (Chrome)
Magnifying glass
Hover image to zoom
$179.82 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

CEC

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Application:

Residential

Warranty:

Limited Lifetime

Finish Family:

Chrome

Drain Type:

Pop-Up

Finish:

Chrome

Number of Holes:

3

Number of Handles:

2

Connection Size:

1/2"

Series:

Brantford

Type:

Manual

Flow Rate (GPM):

1.2

Valve Type:

Cartridge

Connection Type:

IPS / NPT

Handle Style:

Lever

ADA:

Yes

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.19"

Material:

Metal (Unspecified)

Faucet Configuration:

Centerset

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy