Shop Resideo Sale
Main product image of 1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Sweat), 62320
Magnifying glass
Hover image to zoom

1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Sweat), 62320

Brand:
Moen
SKU:
62320
Rating:
(4)
Q&A:
(1)
1/2" Single-Handle Posi-Temp Tub And Shower Pressure Balance Valve (Sweat), 62320
Magnifying glass
Hover image to zoom
$111.04 each
In Stock
In Stock
Get 353 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CC
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Sweat

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice Valve

Can't beat the price or the fast shipping
Blue
Fremont Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

This replaced an old 3 knob tub set up in a house I just bought and works great
eM wolB
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I like moen and fast delevery
vinny
quakertown, pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it!

Use this for a shower.
Danny Boy
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the plaster shroud?

Asked by Sotebox 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, it comes with a plaster ground.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy