Apply to be a TradeMaster!
Main product image of 1/2" Monticello Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops)
Magnifying glass
Hover image to zoom

1/2" Monticello Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops)

Brand:
Moen
SKU:
62385
Rating:
(1)
Q&A:
(1)
1/2" Monticello Posi-Temp Pressure Balance Valve (Expansion PEX w/ Stops)
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1222
  • Connection size: 1/2"
  • Connection type: Cold Expansion PEX
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

ProPEX

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

delivered on but with issues

received shower valve on time but plaster ring was cracked and screw holding it on was bent. Did not appear to have happened during shipping, may of been a returned product. The valve body itself had no issues and i will be able to use valve.
TBone
Arnold, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 1/2" Monticello Posi-Temp Pressure Balance Valve (Cold Expansion PEX w/ Stops) Are all four ports "Cold Expansion / ProPEX" (The picture does not indicate this)

Asked by KGHall 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, only the inlet ports are propex. The tub and shower connections are sweat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy