Apply to be a TradeMaster!
Main product image of M-Pact Widespread Threaded Rough-In Valve (1 Piece), 69000
Magnifying glass
Hover image to zoom

M-Pact Widespread Threaded Rough-In Valve (1 Piece), 69000

Brand:
Moen
SKU:
69000
Rating:
(2)
Q&A:
(0)
M-Pact Widespread Threaded Rough-In Valve (1 Piece), 69000
Magnifying glass
Hover image to zoom
$112.36 each
In Stock
In Stock
Get 79 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–

Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time - during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1234 duralast
  • Connection size: 1/2"
  • Connection type: IPS

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Threaded

Material:

Brass

Type:

Rough-In Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, just what I required....

I replaced my bathroom sink plumbing fixtures that were giving me trouble. Units went in easier than I expected.
Chuck
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy to install. Superb quality.
Big Cheese
Fayetteville, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy