Apply to be a TradeMaster!
Main product image of Chateau Two-Handle Laundry Faucet (Chrome), 74998
Magnifying glass
Hover image to zoom

Chateau Two-Handle Laundry Faucet (Chrome), 74998

Brand:
Moen
SKU:
74998
Rating:
(0)
Q&A:
(0)
Chateau Two-Handle Laundry Faucet (Chrome), 74998
Magnifying glass
Hover image to zoom
$67.44 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The Chateau collection delivers Moen performance and reliability with a simple, understated appeal.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specifications:
  • Application: Two Hole
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Spout Height: 6.63"
  • Spout Reach: 5.44"
  • Water Usage: Unrestricted

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Finish:

Chrome

Max Deck Thickness:

0.75"

Valve Type:

Cartridge

Warranty:

Limited Lifetime

Type:

Manual

Material:

Metal (Unspecified)

Series:

Chateau

Finish Family:

Chrome

Handle Style:

Lever

Faucet Configuration:

Two-Hole

Installation Type:

Deck Mount

Product Type:

Laundry / Utility Faucet

Number of Holes:

2

Number of Handles:

2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy