| Outlet Size: | 3/8" |
|---|---|
| Connection Type: | Compression x FIP |
| Inlet Type: | FIP |
| Finish: | Stainless Steel |
| Inlet Size: | 1/2" |
| Material: | PVC |
| Outlet Type: | Compression |
| Length (Inches): | 20" |
| Application: | Faucet |
| Type: | Braided |
| Size: | 3/8" x 1/2" |
Yes, the hose is braided stainless steel with a polymer core.