Apply to be a TradeMaster!
Main product image of M-DURA 2 Handle Laboratory Faucet W/ 9.5" Width, Chrome, 8113
Magnifying glass
Hover image to zoom

M-DURA 2 Handle Laboratory Faucet W/ 9.5" Width, Chrome, 8113

Brand:
Moen
SKU:
8113
Rating:
(0)
Q&A:
(0)
M-DURA 2 Handle Laboratory Faucet W/ 9.5" Width, Chrome, 8113
Magnifying glass
Hover image to zoom
$255.39 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
The M-DURA laboratory faucet installs on the deck through 1 hole and uses two lever handles for hot and cold control. It features a chrome plated brass body with ceramic disc cartridges and 3/8 in. compression supply connections.
  • 1.0 gpm maximum flow rate
  • Single hole deck-mount installation
  • Two lever handles with 1/4 turn operation
  • Ceramic disc cartridges
  • 3/8 in. compression x 15 in. stainless steel supply lines
  • 1-1/2 in. maximum deck thickness
  • 5-1/4 in. spout reach
  • ADA compliant lever handles; CSA certified to ASME A112.18.1

Specs

–
ADA:

Yes

Number of Holes:

1

Valve Type:

Ceramic Disc

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Product Type:

Laboratory Faucet

Flow Rate (GPM):

1

Material:

Brass

Connection Size:

3/8"

Warranty:

5 Year Limited

Series:

M-DURA

Application:

Commercial

Handle Style:

Lever

Number of Handles:

2

Connection Type:

Compression

Type:

Manual

Finish:

Chrome

Max Deck Thickness:

1.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy