Apply to be a TradeMaster!
Main product image of M-Dura Commercial Bar Faucet w/ 2 Smooth Wrist Blade Handles, 1.2 GPM, Chrome, 8248SMF12
Magnifying glass
Hover image to zoom

M-Dura Commercial Bar Faucet w/ 2 Smooth Wrist Blade Handles, 1.2 GPM, Chrome, 8248SMF12

Brand:
Moen
SKU:
8248SMF12
Rating:
(0)
Q&A:
(0)
M-Dura Commercial Bar Faucet w/ 2 Smooth Wrist Blade Handles, 1.2 GPM, Chrome, 8248SMF12
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Wrist Blade

Description

–
Features:
  • M-DURA faucets feature solid cast brass construction
  • heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • vandal resistant torque screw to discourage tampering
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • smooth handles allows for easy cleaning and sanitation which is ideal for healthcare environments

Specs

–
Material:

Brass

Flow Rate (GPM):

1.2

Finish:

Chrome

Warranty:

5 Year Limited

Type:

Manual

Max Deck Thickness:

1.5"

Number of Handles:

2

Application:

Commercial

Healthcare

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Number of Holes:

3

Faucet Configuration:

Widespread

Connection Size:

1/2"

Connection Type:

IPS / NPT

Handle Style:

Wrist Blade

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

NSF/ANSI 61

Product Type:

Bar / Prep Faucet

Installation Type:

Deck Mount

Series:

M-DURA

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy