Apply to be a TradeMaster!
Main product image of 1-1/2" Toilet Flush Valve, 8310
Magnifying glass
Hover image to zoom

1-1/2" Toilet Flush Valve, 8310

Brand:
Moen
SKU:
8310-MOEN
Rating:
(0)
Q&A:
(0)
1-1/2" Toilet Flush Valve, 8310
Magnifying glass
Hover image to zoom
$586.41 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Moen Commercial's line of M-POWER sensor-operated products provide heavy-use facilities efficient and hygienic solutions to maintain sanitary environments and reduce maintenance. With all metal construction and vandal-resistant features, M-POWER products are backed by a best-in-class 5-year warranty.
  • Piston technology delivers virtually maintenance-free precise flush volume
  • Durable cast brass body construction with chrome finish
  • Mechanical override

Specs

–
Flow Rate:

1.6 GPF

Finish:

Chrome

Product Type:

Flush Valve

Features:

24 Hour Sentinel Flush

Power Method:

Battery

Gallons Per Flush:

1.6

Warranty:

5 Year Limited

IPS Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy