Apply to be a TradeMaster!
Main product image of 1-1/2" Manual Toilet Flush Valve (1.28 GPF), 8310M128
Magnifying glass
Hover image to zoom

1-1/2" Manual Toilet Flush Valve (1.28 GPF), 8310M128

Brand:
Moen
SKU:
8310M128
Rating:
(2)
Q&A:
(0)
1-1/2" Manual Toilet Flush Valve (1.28 GPF), 8310M128
Magnifying glass
Hover image to zoom
$194.03 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Note: This product is not approved for installation in the following states: CA, NV, MA, OR, UT

"Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.
  • AccuSet piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection

Specs

–
Flow Rate:

1.28 GPF

Series:

M-DURA

Finish:

Chrome

Product Type:

Flush Valve

Flushometer

Features:

Manual Operation

Gallons Per Flush:

1.28

Warranty:

5 Year Limited

IPS Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 2 reviews
50% would recommend this product
2
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Trash design

The worst design in a commercial setting with a large Allen slot to remove flush valve cover. Change please or show me how to remove with out breaking the soft brass ears
Burr
Crescent City
6 months ago
Was this review helpful to you?

Purchasing only parts needed

As for a school, would be nice to be able to just buy the individual parts that fail most like the flush valve assembly only. Not all the other stuff that don't need. Thanks Leland
Lee
Salem, OR
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy