Note: This product is not approved for installation in the following states: CA, NV, MA, OR
Moen Commercial's line of M-POWER sensor-operated products provide heavy-use facilities efficient and hygienic solutions to maintain sanitary environments and reduce maintenance. With all metal construction and vandal-resistant features, M-POWER products are backed by a best-in-class 5-year warranty.
| Finish: | Chrome |
|---|---|
| Flow Rate: | 1.28 GPF |
| Series: | M-POWER |
| Product Type: | Flush Valve |
| Features: | 24 Hour Sentinel Flush |
| Power Method: | Battery |
| Gallons Per Flush: | 1.28 |
| Warranty: | 5 Year Limited |
| IPS Size: | 1-1/2" |