Apply to be a TradeMaster!
Main product image of 3/4" M-DURA Manual Urinal Flush Valve (0.125 GPF), 8312M0125
Magnifying glass
Hover image to zoom

3/4" M-DURA Manual Urinal Flush Valve (0.125 GPF), 8312M0125

Brand:
Moen
SKU:
8312M0125
Rating:
(0)
Q&A:
(0)
3/4" M-DURA Manual Urinal Flush Valve (0.125 GPF), 8312M0125
Magnifying glass
Hover image to zoom
$216.24 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.

Features:
  • AccuSet piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection
  • 3/4" IPS inlet supply
  • 3/4" top spud
  • High back pressure vacuum breaker
  • ADA compliant handle with dual o-ring seals
  • WaterSense Certified - to be used with a WaterSense labeled fixture that has a compatible flush volume to ensure complete system performance

Specs

–
Finish:

Chrome

Series:

M-DURA

Flow Rate:

0.125 GPF

Product Type:

Flush Valve

Features:

Manual Operation

Gallons Per Flush:

0.125

IPS Size:

3/4"

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy