Apply to be a TradeMaster!
Main product image of 3/4" Retro-Fit Urinal Flush Valve
Magnifying glass
Hover image to zoom

3/4" Retro-Fit Urinal Flush Valve

Brand:
Moen
SKU:
8312R10
Rating:
(0)
Q&A:
(0)
3/4" Retro-Fit Urinal Flush Valve
Magnifying glass
Hover image to zoom
We no longer carry 8312R10
Unavailable since August 17, 2023
Suggested Alternative:
3/4" M-POWER Battery-Powered Urinal Retro-Fit Flush Valve, 8312SR05
Brand:
Moen
SKU:8312SR05
(0)
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Method
Battery
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Note: This product is not available for sale in the following states: CA, CO, MA, ME, NJ, NV,,NY, OR, RI, UT, VT, & WA due to water conservation regulations regarding maximum flow rate.

Moen Commercial's line of M–POWER™ sensor–operated products provide heavy–use facilities efficient and hygienic solutions to maintain sanitary environments and reduce maintenance. With all metal construction and vandal–resistant features, M–POWER products are backed by a best–in–class 5–year warranty.
  • Piston technology delivers virtually maintenance–free precise flush volume
  • Durable cast brass body construction with chrome finish
  • Mechanical override

Specs

–
Product Type:

Flush Valve

Features:

24 Hour Sentinel Flush

Power Method:

Battery

Gallons Per Flush:

1

Warranty:

5 Year Limited

IPS Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm