Sealed Silicone Timing Mechanism; Pressure-independent Design
| Material: | Brass |
|---|---|
| Faucet Configuration: | Single Hole |
| Valve Type: | Cartridge |
| Installation Type: | Deck Mount |
| Connection Type: | IPS / NPT |
| ADA: | Yes |
| Max Deck Thickness: | 2.38" |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Series: | M-PRESS |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CalGreen Lead Free |
| Flow Rate (GPM): | 0.5 |
| Finish Family: | Chrome |
| Number of Holes: | 1 3 |
| Application: | Commercial |
| Drain Type: | No Drain |
| Connection Size: | 1/2" |
| Warranty: | 5 Year Limited |
| Finish: | Chrome |
| Number of Handles: | 1 |
| Type: | Metering |