Apply to be a TradeMaster!
Main product image of Brass Tub Drain w/ Trip Lever for 24" Whirlpool Tubs (Brushed Nickel)
Magnifying glass
Hover image to zoom

Brass Tub Drain w/ Trip Lever for 24" Whirlpool Tubs (Brushed Nickel)

Brand:
Moen
SKU:
90480BN
Rating:
(0)
Q&A:
(0)
Brass Tub Drain w/ Trip Lever for 24" Whirlpool Tubs (Brushed Nickel)
Magnifying glass
Hover image to zoom
90480BN has been discontinued
Discontinued May 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Used With
24" Whirlpool Tubs

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Tub drain with trip lever
  • For 24" Whirlpool tubs
  • 17g brass tubing with brass nuts
  • Cast brass tee
  • 1-1/2" threaded shoe
  • 1-1/2" hi-tee
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Adjustable trip lever
  • All metal trim
  • Removable grid strainer
  • Max height: 22-1/2"
  • Max extension:12-1/2"

Specs

–
Product Type:

Drain

Drain Type:

Trip Lever

Material:

Brass

Finish:

Brushed Nickel

Used With:

24" Whirlpool Tubs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm