Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
+11
Hover image to zoom
+11
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EVBL (Matte Black)
Brand:
Moen
SKU:
9126EVBL
Rating:
(0)
Q&A:
(0)
Hover image to zoom
+11
9126EVBL has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Specification Sheet
Replacement Parts List
Specification Sheet
Replacement Parts List
Product Highlights
–
Matte Black
Description
–
Features:
Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
matte black finish is the perfect complement to modern spaces
equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
faucet pulldown hose offers flexible water delivery and hose retracts with ease
features Duralock quick connect system for easy installation
one-handle lever handle makes it easy to adjust the water
aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
standard design mounts on the sink or countertop
complies with Americans with Disabilities Act (ADA) specifications
meets current legislation, including ab1953 (california) and s152 (vermont)
Specs
–
Flow Rate (GPM):
1.5
Finish:
Matte Black
Flow Rate:
1.5 GPM
Series:
Kurv
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video