Apply to be a TradeMaster!
Main product image of Monticello Handle Hub Kit (Polished Chrome), 95612
Magnifying glass
Hover image to zoom

Monticello Handle Hub Kit (Polished Chrome), 95612

Brand:
Moen
SKU:
95612-MOEN
Rating:
(0)
Q&A:
(0)
Monticello Handle Hub Kit (Polished Chrome), 95612
Magnifying glass
Hover image to zoom
$47.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Polished Chrome

Description

–
Monticello faucets and accessories are the very definition of timeless style, delivering Moen's performance and reliability. With its impeccable finish and simple curves, the Monticello collection offers a low profile, yet distinctive, statement. This classic design is transitional and can play easily in a multitude of decorating styles.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Faucet Part Type: Hub

Specs

–
Handle Style:

Metal Lever

Product Type:

Kit

Type:

Handle Kit

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy