Apply to be a TradeMaster!
Main product image of M-Pact Rough-In Adjustable Two-Handle Wall Mount Valve, 9700
Magnifying glass
Hover image to zoom

M-Pact Rough-In Adjustable Two-Handle Wall Mount Valve, 9700

Brand:
Moen
SKU:
9700
Rating:
(1)
Q&A:
(0)
M-Pact Rough-In Adjustable Two-Handle Wall Mount Valve, 9700
Magnifying glass
Hover image to zoom
$178.98 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Material
Metal
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Metal construction
  • 1/2" copper connections
  • Designed to be installed through 3 holes, 1-3/8" dia., 8" on center
  • Built in 1-1/2" of adjustability
  • Adaptable for non-8" centers
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: Durable quarter turn ceramic cartridge
  • Handles and spout shank can be set with up to 1 1/2" of extension to accommodate wall thickness variances
  • Integrated mounting brackets allow for faster installation

Specs

–
Series:

M-Pact

Handle Style:

Metal Lever

Application:

Bathroom

Material:

Metal

Connection Size:

1/2"

Connection Type:

Sweat

Faucet Centers:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
100% would recommend this product
1
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Limited faucet handle and spout choices

The design of what's in the wall is great, the faucet choices are minimal and all seem over designed for the idea of wall mount minimalism.
Noel
Idaho
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy