Apply to be a TradeMaster!
Main product image of Monticello Replacement Handle Knob Kit (Porcelain w/ Chrome), 97434
Magnifying glass
Hover image to zoom

Monticello Replacement Handle Knob Kit (Porcelain w/ Chrome), 97434

Brand:
Moen
SKU:
97434
Rating:
(0)
Q&A:
(0)
Monticello Replacement Handle Knob Kit (Porcelain w/ Chrome), 97434
Magnifying glass
Hover image to zoom
$138.83 each
In Stock
In Stock
Get 2 Tue, Oct 6

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Polished Chrome, Porcelain

Description

–
With its impeccable finish and simple curves, the Monticello collection offers a low profile, yet distinctive, statement. Monticello faucets and accessories are the very definition of timeless style, delivering Moen's performance and reliability. This classic design is transitional and can play easily in a multitude of decorating styles.

Features:
  • Porcelain/chrome finish combines a bright, highly reflective cool grey with clean white porcelain accents
  • BAA Compliant: Yes
  • Coating: Electroplated, Painted
  • Depth: 4-7/10"
  • Width: 2-1/5"
  • Height: 1-1/4"
  • Handle Length: 5-1/2"
  • Handle Type: Cross
  • MA Approved: Yes
  • Spray Type: Full

Specs

–
Series:

Monticello

Handle Style:

Cross

Product Type:

Handle Knob Kit

Type:

Replacement Part

Finish:

Polished Chrome

Porcelain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy