Apply to be a TradeMaster!
Main product image of Monticello 4-3/4" Replacement Metal Handle Knob Insert (Porcelain w/ Polished Chrome), 97559
Magnifying glass
Hover image to zoom

Monticello 4-3/4" Replacement Metal Handle Knob Insert (Porcelain w/ Polished Chrome), 97559

Brand:
Moen
SKU:
97559
Rating:
(0)
Q&A:
(0)
Monticello 4-3/4" Replacement Metal Handle Knob Insert (Porcelain w/ Polished Chrome), 97559
Magnifying glass
Hover image to zoom
$76.43 each
In Stock
In Stock
Get 5 Mon, Oct 12
Order by 2PM, receive Monday

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Polished Chrome, Porcelain

Description

–
With its impeccable finish and simple curves, the Monticello collection offers a low profile, yet distinctive, statement. Monticello faucets and accessories are the very definition of timeless style, delivering Moen's performance and reliability. This classic design is transitional and can play easily in a multitude of decorating styles.

Features:
  • Porcelain/chrome finish combines a bright, highly reflective cool grey with clean white porcelain accents
  • ANSI Specifications: ANSI A112.18.1
  • CSA Certified: CSA B125.1
  • Coating: Electroplated, Painted
  • Depth: 4-3/4"
  • Height: 3/4"
  • Width: 3-31/50"
  • Handle Type: Lever
  • MA Approved: Yes
  • NSF Specifications: NSF 372, NSF 61
  • Number of Handles: Two Handle
  • Limited lifetime warranty

Specs

–
Handle Style:

Metal Lever

Series:

Monticello

Product Type:

Handle Knob Insert

Type:

Replacement Part

Finish:

Polished Chrome

Porcelain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy