Apply to be a TradeMaster!
Main product image of Icon Extension Kit (Brushed Nickel), A1717BN
Magnifying glass
Hover image to zoom

Icon Extension Kit (Brushed Nickel), A1717BN

Brand:
Moen
SKU:
A1717BN
Rating:
(0)
Q&A:
(0)
Icon Extension Kit (Brushed Nickel), A1717BN
Magnifying glass
Hover image to zoom
$233.04 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Includes parts to convert to grid drain and two 2.5" extensions
  • BAA Compliant: Yes
  • Coating: PVD
  • Depth: 13-1/2 in
  • Height: 2-1/2 in
  • Width: 3-1/2 in
  • Faucet Part Type: Repair Kit
  • Vessel Extension Kit
  • MA Approved: Yes
  • Limited lifetime warranty

Specs

–
Product Type:

Kit

Extension

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy