Meets Current Legislation, Including Ab1953 (california) And S152 (vermont)
| Handle Style: | None (Sensor) |
|---|---|
| Number of Holes: | 3 |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Material: | Brass |
| Application: | Commercial |
| Product Type: | Bathroom Faucet |
| Valve Type: | Solenoid |
| Number of Handles: | 0 |
| Faucet Configuration: | Centerset |
| Power Supply: | Battery |
| Max Deck Thickness: | 1.5" |
| Connection Size: | 3/8" |
| Series: | M-POWER |
| Finish Family: | Chrome |
| Finish: | Chrome |
| Flow Rate (GPM): | 0.5 |
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| ADA: | Yes |
| Warranty: | 5 Year Limited |
| Type: | Sensor (Touchless) |