Apply to be a TradeMaster!
Main product image of 3-Series Standard Electronic Elongated Bidet Toilet Seat (White), EB1000
Magnifying glass
Hover image to zoom

3-Series Standard Electronic Elongated Bidet Toilet Seat (White), EB1000

Brand:
Moen
SKU:
EB1000
Rating:
(0)
Q&A:
(0)
3-Series Standard Electronic Elongated Bidet Toilet Seat (White), EB1000
Magnifying glass
Hover image to zoom
$295.63 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
The 3-Series Electronic Bidet Seats (eBidet) are designed for those who desire a more personalized cleaning experience. Create amore soothing and gentler clean with this upgrade to your current toilet seat. This series provides enhanced benefits to increase hygiene and comfort for post-partum cleansing or for those who require a more therapeutic wash. The 3-Series eBidet includes soft-close lid and seat; self-cleaning, replaceable nozzle, as well as a hygienic heated seat and adjustable water temperature and pressure for added customization. The 3-Series eBidet operates via a convenient control panel or remote for ease of use and has a nightlight for assistance during nighttime trips to the bathroom. The eBidet also provides the opportunity to cut down on toilet paper use, while enhancing comfort and personal hygiene.

Features:
  • Dual nozzles with front and rear cleansing, pulsating and oscillating cleanse, and nozzle position adjustment for a complete clean
  • Water pressure, temperature control, and endless instantaneous warm water provide a customizable experience
  • Soft-close lid and seat offer a quiet experience for use at any time of day
  • Self-cleaning options with replaceable nozzles for increased cleanliness
  • Hygienic and heated seats with temperature control and sensors offer a more comfortable experience
  • Operates via a convenient control panel for ease of use
  • Nightlight feature assists during nighttime trips to the bathroom
  • Retrofittable design featuring quick-release hinges
  • The elongated style fits most toilets
  • Auto-energy saver
  • ADA compliant
  • Backed by Moen's 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
  • Requires electric outlet
  • White finish brings a clean and crisp look to your space

Specs

–
Finish:

White

Features:

Bidet

Application:

Bathroom

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy