Apply to be a TradeMaster!
Main product image of 5-Series Premium Electronic Elongated Bidet Toilet Seat w/ Remote and Deodorizer (White), EB2100-E
Magnifying glass
Hover image to zoom

5-Series Premium Electronic Elongated Bidet Toilet Seat w/ Remote and Deodorizer (White), EB2100-E

Brand:
Moen
SKU:
EB2100-E
Rating:
(0)
Q&A:
(0)
5-Series Premium Electronic Elongated Bidet Toilet Seat w/ Remote and Deodorizer (White), EB2100-E
Magnifying glass
Hover image to zoom
$764.50 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Designed for superior cleansing with the most luxurious features, the 5-Series Electronic Bidet Seat (eBidet) is ideal for those who are upgrading their bathroom into a more spa-like space. Take bathroom routines to a whole new level with enhanced technology and sleek style. This eBidet is the perfect solution to replacing your current toilet seat for more sophisticated experience. The 5-Series eBidet offers the ultimate in customization including, remote control operation; a hygienic heated seat with seat sensor; temperature control and water pressure control; endless, instantaneous warm water; and a warm air dryer for a completely comfortable and clean experience that also provides the opportunity to cut back on the use of toilet paper. The eBidet includes self-cleaning, replaceable nozzles and UV technology to provide elevated cleanliness, while the nightlight offers additional assistance during nighttime trips to the bathroom.

Features:
  • Dual nozzles with front and rear cleansing; pulsating and oscillating cleanse; aerated spray; and nozzle position adjustment for a complete and customized clean
  • Adjustable water pressure, temperature control and endless, instantaneous warm water all provide a customizable experience
  • Hot and cold massage options for extra relief
  • Soft-close lid and seat offer a quiet experience for use at any time of day
  • Self-cleaning options with UV technology and replaceable nozzles increase cleanliness
  • Hygienic and heated seats with temperature control and sensors offer a more comfortable experience
  • Operates via a convenient control panel and remote control for ease of use
  • Warm air dryer with temperature control for enhanced comfort
  • Nightlight feature helps assist during night trips to the bathroom
  • Retrofittable design featuring quick-release hinges
  • The elongated style fits most toilets
  • Auto-energy saver
  • ADA compliant
  • Backed by Moen's 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
  • Requires an electric outlet
  • Deodorizer helps reduce odor
  • White finish brings a clean and crisp look to your space

Specs

–
Finish:

White

Features:

Remote

Bidet

UV Sterilization

Application:

Bathroom

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy