Apply to be a TradeMaster!
Main product image of 2-Series Standard Non-Electronic Bidet Toilet Elongated Seat (White), EB500-E
Magnifying glass
Hover image to zoom

2-Series Standard Non-Electronic Bidet Toilet Elongated Seat (White), EB500-E

Brand:
Moen
SKU:
EB500-E
Rating:
(0)
Q&A:
(0)
2-Series Standard Non-Electronic Bidet Toilet Elongated Seat (White), EB500-E
Magnifying glass
Hover image to zoom
$125.17 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The 2-Series Non-Electronic Bidet Seat is an affordable solution to elevate your hygiene routine. This bidet seat is designed to enhance convenience and comfort for those who only require a simple wash as it features dual nozzles for front and rear cleansing as well as water pressure control for a customized experience. The 2-Series Non-Electronic Bidet Seat also provides the opportunity to cut back on toilet paper use, while enhancing comfort and personal hygiene. Additionally, it's easy to use and install as it replaces your current toilet seat.

Features:
  • Dual nozzles offer front and rear cleansing for a complete clean
  • Water pressure control provides a customized experience
  • Soft-close lid and seat offers a quiet experience for use at any time of day
  • Self-cleaning options with replaceable nozzles increase cleanliness
  • Operates via an easy turn knob for convenient use
  • Easy install and retrofittable design featuring quick-release hinges
  • ADA compliant
  • Backed by Moen's 3-year warranty against leaks and defects to the original consumer purchaser and 1 year if used in commercial installations
  • White finish brings a clean and crisp look to your space

Specs

–
Finish:

White

Features:

Bidet

Application:

Bathroom

Material:

Plastic

Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy