Apply to be a TradeMaster!
Main product image of Stainless Steel Center Drain Bottom Grid Accessory Fits 29" X 16" Sink Bowls, GA719
Magnifying glass
Hover image to zoom

Stainless Steel Center Drain Bottom Grid Accessory Fits 29" X 16" Sink Bowls, GA719

Brand:
Moen
SKU:
GA719
Rating:
(0)
Q&A:
(0)
Stainless Steel Center Drain Bottom Grid Accessory Fits 29" X 16" Sink Bowls, GA719
Magnifying glass
Hover image to zoom
$129.55 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless

Description

–

Stainless Finish Coordinates With Today's Popular Kitchen Appliances And Accessories

  • Center Drain Grid
  • 1 Year Limited Cartridge Type:
  • Depth: 14.33"
  • Height: 1.81"
  • Length: 27.32"
  • Width: 14.33"

Specs

–
Finish:

Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy