Apply to be a TradeMaster!
Main product image of Commercial Two-Handle Hot Water Ceramic Disc Cartridge (Brass Shell), 52000
Magnifying glass
Hover image to zoom

Commercial Two-Handle Hot Water Ceramic Disc Cartridge (Brass Shell), 52000

Brand:
Moen
SKU:
52000
Rating:
(3)
Q&A:
(0)
Commercial Two-Handle Hot Water Ceramic Disc Cartridge (Brass Shell), 52000
Magnifying glass
Hover image to zoom
$15.67 each
In Stock
In Stock
Get 76 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Finish
Brass

Description

–
Commercial Two-Handle Hot Water Ceramic Disc Cartridge (Brass Shell)

Features:
  • 5 year limited warranty

Specs

–
Product Type:

Cartridge

Type:

Hot Water

Material:

Ceramic

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supplyhouse.com.......great for when your's doesn't have it!

I'll be honest, I've been using the same plumbing supply house for years. They're great people but under new ownership. I have to admit it gets frustrating when 10% of your order isn't in stock. It gets even more frustrating when they tell you "we don't know when we're getting the parts in". This brings me to my favorite back up plan which is Supplyhouse.com.
Steve
Bronx N.Y.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping ! Product worked great.

Very pleased.
TO
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Good service factory part
Dennis
Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy