Apply to be a TradeMaster!
Main product image of 0.5 GPM Commercial Rosetta Spray Aerator with Male Connection (Chrome), 52600
Magnifying glass
Hover image to zoom

0.5 GPM Commercial Rosetta Spray Aerator with Male Connection (Chrome), 52600

Brand:
Moen
SKU:
52600
Rating:
(0)
Q&A:
(0)
0.5 GPM Commercial Rosetta Spray Aerator with Male Connection (Chrome), 52600
Magnifying glass
Hover image to zoom
$17.05 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
MNPT Connection

Description

–
0.5 GPM Commercial Rosetta Spray Aerator with Male Connection (Chrome)

Features:
  • 0.5 gpm (1.9 L/min) max.
  • rosetta spray spray pattern
  • male connection type
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty

Specs

–
Finish:

Chrome

Flow Rate:

0.5 GPM

Product Type:

Aerator

Spray Pattern:

Rosetta

Flow Rate (GPM):

0.5

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy