Apply to be a TradeMaster!
Main product image of 0.5 GPM Commercial Vandal Resistant Rosetta Spray Aerator (Chrome), 52602
Magnifying glass
Hover image to zoom

0.5 GPM Commercial Vandal Resistant Rosetta Spray Aerator (Chrome), 52602

Brand:
Moen
SKU:
52602
Rating:
(0)
Q&A:
(0)
0.5 GPM Commercial Vandal Resistant Rosetta Spray Aerator (Chrome), 52602
Magnifying glass
Hover image to zoom
$18.20 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
MNPT Connection

Description

–
0.5 GPM Commercial Vandal Resistant Rosetta Spray Aerator with a Male Connection (Chrome)

Features:
  • 0.5 gpm (1.9 L/min) max.
  • rosetta spray spray pattern
  • male connection type
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty

Specs

–
Flow Rate:

0.5 GPM

Finish:

Chrome

Product Type:

Aerator

Flow Rate (GPM):

0.5

Connection Type:

MNPT

Features:

Vandal Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy