Apply to be a TradeMaster!
Main product image of 1.5 GPM Commercial Male Laminar Flow Aerator (Chrome), 52608
Magnifying glass
Hover image to zoom

1.5 GPM Commercial Male Laminar Flow Aerator (Chrome), 52608

Brand:
Moen
SKU:
52608
Rating:
(0)
Q&A:
(0)
1.5 GPM Commercial Male Laminar Flow Aerator (Chrome), 52608
Magnifying glass
Hover image to zoom
$17.05 each
Backorder
Backorder
Get it Tue, Dec 29 - Fri, Jan 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
MNPT Connection

Description

–
Note: This product is not approved for installation in the following states: CA

"1.5 GPM Commercial Male Laminar Flow Aerator (Chrome)

Features:
  • 1.5 gpm (5.7 L/min) max.
  • laminar flow spray pattern
  • male connection type
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty

Specs

–
Finish:

Chrome

Flow Rate:

1.5 GPM

Product Type:

Aerator

Spray Pattern:

Laminar Flow

Flow Rate (GPM):

1.5

Connection Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy