Apply to be a TradeMaster!
Main product image of 1.5 GPM Commercial Laminar Flow Control Spout Aerator (Chrome), 52652
Magnifying glass
Hover image to zoom

1.5 GPM Commercial Laminar Flow Control Spout Aerator (Chrome), 52652

Brand:
Moen
SKU:
52652
Rating:
(0)
Q&A:
(0)
1.5 GPM Commercial Laminar Flow Control Spout Aerator (Chrome), 52652
Magnifying glass
Hover image to zoom
$28.79 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
1.5 GPM Commercial Laminar Flow Control Spout Aerator (Chrome)

Features:
  • 1.5 gpm (5.7 L/min) max.
  • laminar flow spray pattern
  • 5 year limited warranty

Specs

–
Finish:

Chrome

Flow Rate:

1.5 GPM

Product Type:

Aerator

Spray Pattern:

Laminar Flow

Flow Rate (GPM):

1.5

Type:

Flow Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy