Apply to be a TradeMaster!
Main product image of Brushed Nickel 8" Grab Bar w/ Toilet Paper Holder, LR2352DBN
Magnifying glass
Hover image to zoom

Brushed Nickel 8" Grab Bar w/ Toilet Paper Holder, LR2352DBN

Brand:
Moen
SKU:
LR2352DBN
Rating:
(0)
Q&A:
(0)
Brushed Nickel 8" Grab Bar w/ Toilet Paper Holder, LR2352DBN
Magnifying glass
Hover image to zoom
$68.72 each
In Stock
In Stock
Get 30 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
Brushed Nickel

Description

–

The Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle


  • Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath
  • Supports Up To 250 Lbs.
  • 8" Bar Length
  • 1.0" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty

Specs

–
Product Type:

Grab Bar

Toilet Paper Holder

Length (Inches):

8"

Series:

Securemount

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy