Apply to be a TradeMaster!
Main product image of Body Spray Rough-In (1/2" CC and IPS), S1300
Magnifying glass
Hover image to zoom

Body Spray Rough-In (1/2" CC and IPS), S1300

Brand:
Moen
SKU:
S1300
Rating:
(0)
Q&A:
(1)
Body Spray Rough-In (1/2" CC and IPS), S1300
Magnifying glass
Hover image to zoom
$119.12 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
IPS/CC Connection

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • connection size: 1/2"
  • connection type: CC; IPS

Specs

–
Series:

M-Pact

Product Type:

Accessory

Size:

1/2"

Connection Type:

IPS/CC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What function does the Moen S1300 perform? Why is it necessary when using a Moen body spray(s)?

Asked by Tony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tony, thanks for writing in. This is just the rough in which will allow you to update the faucet style in the future without replacing any plumbing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy