Apply to be a TradeMaster!
Main product image of 3/4" ExactTemp Rough-In Volume Control Valve (Threaded), S3600
Magnifying glass
Hover image to zoom

3/4" ExactTemp Rough-In Volume Control Valve (Threaded), S3600

Brand:
Moen
SKU:
S3600
Rating:
(0)
Q&A:
(0)
3/4" ExactTemp Rough-In Volume Control Valve (Threaded), S3600
Magnifying glass
Hover image to zoom
$174.55 each
In Stock
In Stock
Get 23 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 3/4"
  • Connection type: IPS
  • Brass construction
  • 13 gpm @ 60 psi

Specs

–
Series:

ExactTemp

Application:

Bathroom

Connection Size:

3/4"

Connection Type:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy