Shop Resideo Sale
Main product image of 90 Degree Single-Handle Tub Filler Includes Hand Shower (Brushed Nickel), S905BN
Magnifying glass
Hover image to zoom

90 Degree Single-Handle Tub Filler Includes Hand Shower (Brushed Nickel), S905BN

Brand:
Moen
SKU:
S905BN
Rating:
(0)
Q&A:
(0)
90 Degree Single-Handle Tub Filler Includes Hand Shower (Brushed Nickel), S905BN
Magnifying glass
Hover image to zoom
$2,913.87 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
Brushed Nickel
Product Highlight: Standards Met
ADA Standards Met

Description

–
The 90 Degree collection displays ultra-Modern styling, with its geometric forms, squared corners and straight lines. The minimalist style creates an urban focal point for today's contemporary baths. Complete the look of your bath with a matching suite of products.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-handle lever handle makes it easy to adjust the water
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • fFoor mount
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Application: One Hole
  • Handshower Flow Rate: 1.75 GPM (6.65L/Min) Max
  • Handshower Functions: One-Function
  • Showerhead Type: Handshower
  • Spout Reach: 11"

Specs

–
Series:

90 Degree

Flow Rate:

1.75 GPM

Application:

Bathroom

Flow Rate (GPM):

1.75

Mount:

Floor

Spout Reach:

11"

Finish:

Brushed Nickel

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy