Apply to be a TradeMaster!
Main product image of 90° Volume Control (Brushed Nickel), TS3300BN
Magnifying glass
Hover image to zoom

90° Volume Control (Brushed Nickel), TS3300BN

Brand:
Moen
SKU:
TS3300BN
Rating:
(0)
Q&A:
(0)
90° Volume Control (Brushed Nickel), TS3300BN
Magnifying glass
Hover image to zoom
$235.52 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/4" Connection

Description

–
With ultra-modern styling, the 90 Degree collection is a study in minimalism. Geometric forms, squared corners and straight lines create an urban focal point for today's contemporary baths.

  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Series:

90 Degree

Handle Style:

Metal Lever

Product Type:

Control

Finish:

Brushed Nickel

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy