Apply to be a TradeMaster!
Main product image of 3 Globe Bath Vanity Light (Chrome), YB1763CH
Magnifying glass
Hover image to zoom

3 Globe Bath Vanity Light (Chrome), YB1763CH

Brand:
Moen
SKU:
YB1763CH
Rating:
(0)
Q&A:
(0)
3 Globe Bath Vanity Light (Chrome), YB1763CH
Magnifying glass
Hover image to zoom
$284.71 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The Greenfield bathroom collection offers an inviting transitional aesthetic featuring a mix of cast industrial forms and strong mid century horizontal lines and proportions. With unique design elements, such as beveled edges and double stacked bands, the suite provides visual cleanness an d sophisticated style. The matching lighting collection adds the final element of form and function. Available In Chrome, a clean, shiny, mirror like finish, that gives a more modern look and feel.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • supports up to 100 watt max bulbs
  • three globe
  • replacement globes available
  • fixtures can be mounted with glass globes facing up or down for more design flexibility
  • glazed sockets ensure the socket rings install with ease
  • quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • standard 110 voltage
  • limited lifetime warranty
  • Specs

    –
    Number of Lamps:

    3

    Product Type:

    Light

    Finish:

    Chrome

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy