Apply to be a TradeMaster!
Main product image of Brantford Paper Holder, YB2208ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Brantford Paper Holder, YB2208ORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
YB2208ORB
Rating:
(0)
Q&A:
(0)
Brantford Paper Holder, YB2208ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$40.93 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Zinc
Product Highlight: Height
2.05"
Product Highlight: Depth (Inches)
2.91" Depth

Specs

–
Series:

Brantford

Product Type:

Toilet Paper Holder

Application:

Bathroom

Finish:

Oil Rubbed Bronze

Material:

Zinc

Height:

2.05"

Width:

8.31"

Depth (Inches):

2.91"

Type:

Paper Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy