Apply to be a TradeMaster!
Main product image of Belfield 1 Globe Bath Vanity Light (Chrome), YB6461CH
Magnifying glass
Hover image to zoom

Belfield 1 Globe Bath Vanity Light (Chrome), YB6461CH

Brand:
Moen
SKU:
YB6461CH
Rating:
(0)
Q&A:
(0)
Belfield 1 Globe Bath Vanity Light (Chrome), YB6461CH
Magnifying glass
Hover image to zoom
$167.87 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Williamsburg-era details and intricate design cues give each Belfield faucet a timeless look, while multiple handle and finish options add a distinctly personalized touch to the Traditional styling.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • supports up to 100 watt max bulbs
  • replacement globes available
  • fixtures can be mounted with glass globes facing up or down for more design flexibility
  • quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • standard 110 voltage
  • limited lifetime warranty
  • Specs

    –
    Product Type:

    Light

    Finish:

    Chrome

    Number of Lamps:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy