Apply to be a TradeMaster!
Main product image of Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (13 Watt, 900 Lumens), 1083-3
Magnifying glass
Hover image to zoom

Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (13 Watt, 900 Lumens), 1083-3

Brand:
Molex
SKU:
1083-3
Rating:
(0)
Q&A:
(0)
Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (13 Watt, 900 Lumens), 1083-3
Magnifying glass
Hover image to zoom
$208.65 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Wattage
13 Watts
Product Highlight: Cord Length
25'

Description

–
Super-Safeway 13W Fluorescent Hand Lamp with Switch Cord Ballast Location, Cord Type 18/3 SJTOOW, Cord Length 7.62m (25.0')

Specs

–
NEMA Rating:

5-15

Product Type:

Stick Light

Wattage:

13

Cord Length:

25'

Power Source:

Corded

Includes:

Power Cord

Lumens:

900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy