Apply to be a TradeMaster!
Main product image of Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (27 Watt, 2,000 Lumens), 1093-3
Magnifying glass
Hover image to zoom

Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (27 Watt, 2,000 Lumens), 1093-3

Brand:
Molex
SKU:
1093-3
Rating:
(0)
Q&A:
(0)
Woodhead Hand Held Electric Portable Fluorescent Light w/ 25' Cord (27 Watt, 2,000 Lumens), 1093-3
Magnifying glass
Hover image to zoom
$565.61 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
25'
Product Highlight: Wattage
27 Watts

Description

–
Super-Safeway 27W Fluorescent Hand Lamp with 18/3 SJTW, Cord Length 7.62m (25.0')

Specs

–
Cord Length:

25'

Product Type:

Stick Light

Wattage:

27

Lumens:

2000

Includes:

Power Cord

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy